
ABB ELECTRIFICATION CANADA LLC 51629 10 inch Diameter 12 inch Depth Thomas&Betts Hot Dip Galvanized Steel Ground Electrode Box
Description
Ground electrode box, Blackburn®, Hot dip galvanized. 14 gauge steel 10 inch diameter, 12 inch depth. For raised floor grounding systems.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Ground Electrode Box | Type | Ground Rod Accessories |
Width | 10 in | Depth | 12 in |
Material | 14 ga Steel | Finish | Hot-Dipped Galvanized |
Application | For Provide Easy Access to the Ground Rod Connection Area | UPC | 624871007717 |
Packages
1 - UNIT - 1 | 4 - UNIT = 4 | 144 - UNIT = 144 |