CODE ELECTRIC BCHL-G-600 Pull Box Steel 80 mm H x 36 mm W x 11 mm D Gray
Description
The BC hydro L-boxes are used as pull boxes. This two piece design eliminates the confusion of specifying left or right configurations. Sealing provisions as required by BC Hydro are incorporated into both pieces of the enclosure.
Specifications
Brand Name | Code Electric Products | Item Name | Pull Box |
Type | L-Shape | Width | 36 mm |
Depth | 11 mm | Height | 80 mm |
Material | Steel | Color | Gray |
Packages
1 - UNIT - 1 |