![coddl400](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11897207.jpg?preset=medium)
CODE ELECTRIC DL-G-400 400Amp Code Electric Products Pull Box Hydro L, Grey
Description
The BC Hydro L boxes are used as pull boxes. Our two piece design has a removable top cover plate, which eliminates the confusion of specifying left or right configurations. Simply remove the cover plate, flip the box, bolt together and replace the cover over the unused hole. The boxes, manufactured from 14 Ga galvanized steel come with open bottom. Bottom entry plate available upon request. Plastic edging is supplied to protect cables.
Specifications
Brand Name | Code Electric Products | Item Name | Pull Box |
Cover Type | Snapped On | Mounting Type | Wall/Ceiling |
Material | Steel | Finish | Untreated |
UPC | 623825005588 |
Packages
1 - UNIT - 1 |