Abbotsford
gec353xe1bc

ABB Nema Type 1 13.25 inch x 7.38 inch x 6.13 inch 90Amp GE Controls Enclosure Kit

Inventory
Unavailable for order
Manufacturer:ABB
Manufacturer #:CR353XE1BC

Description

Enclosure Kit with NEMA Type 1 for 75 to 90 A CR353 series contactors.

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok