![gecgpes41a](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/257999248.jpg?preset=medium)
ABB GPES41A Nema 1 GE Controls GPES Model Manual Motor Starter Enclosure Surface Mount
Description
Plastic Enclosure with surface mounting IP41 for only GPS 1.
Specifications
Brand Name | Emerson | Item Name | Enclosure |
Width | 3.54 in | Depth | 3.86 in |
Height | 6.1 in | NEMA Rating | NEMA 1 |
For Use With | GPS1BSAA-AP Motor Starters | Application | Electrical Distribution and Control |
UPC | 425095013658 |
Packages
1 - UNIT - 1 |