![gesstldbx10106](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/326701289.jpg?preset=medium)
HOFFMAN 10 inch x 10 inch x 6 inch Pull Box Steel Crew Cover, Gray
Description
Screw-cover type 1 pull box with knockouts, Painted, 4 number of cover screws, Flat removable covers fastened with plated steel screws, Provision for grounding, 16, 14 or 12 gauge steel or plated steel, ANSI 61 grey polyester powder paint finish inside and out, Enclosure used in commercial and general industrial applications.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Pull Box | Type | Four Lock, Single Door |
Width | 254 mm | Depth | 152 mm |
Height | 254 mm | Cover Type | Screw |
Gauge | 16, 14 or 12 | NEMA Rating | NEMA/EEMAC Type 1, IP30 |
Material | Steel | Finish | Powder Coated |
Color | Gray | Standards | cUL Listed, UL 50, 50E, UL File Number E27525, CSA C22.2 No 40, IEC 60529 |
Application | Use in Commercial and General Industrial Applications that Require a Junction or Pull Box | UPC | 783510432003 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 128 - SKID - 128 |