HOFFMAN ASE12X12X6NK Hoffman Pull Box with Screw Cover Steel NEMA/EEMAC Type 1, IP30 12 in H x 12 in W x 6 in D ANSI 61 Gray
Description
Pull box without knockouts, screw-cover type-1. ANSI 61 grey polyester powder paint finish inside and out. Unless otherwise specified, all custom pull boxes are finished with ANSI 61 grey polyester powder paint. Unique keyhole screw slots in the cover. Various sizes of easy-to-remove concentric knockouts on all four sides of standard boxes with knockouts. Flat, removable covers fastened with plated steel screws. Provision for grounding. Mounting holes on back of box.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Pull Box with Screw Cover | Type | Pull and Junction Boxes |
Width | 12 in | Depth | 6 in |
Height | 12 in | NEMA Rating | NEMA/EEMAC Type 1, IP30 |
Mounting Type | Flush | Material | Steel |
Finish | Polyester Powder Paint | Color | ANSI 61 Gray |
Standards | UL 50, 50E, Type 1, UL File Number E27525, cUL Listed, CSA C22.2 No 40 Type 1, UL File Number E27525, IEC 60529 | Application | Use in Commercial and General Industrial Applications |
UPC | 783510435103 |
Packages
1 - UNIT - 1 |