HAMMOND CSKO202010 JB 20 X 20 X 10in STLSCREW CVR
Description
Junction box type 1 with screw cover and with knockouts. Formed and spot welded from 16 or 14 gauge mild steel. Flat steel covers fastened with plated steel screws. Keyhole slots permit cover to be lifted off without removing screws entirely. ANSI 61 grey powder coating. Designed for general purpose indoor commercial use as a junction, pull or switch box.
Specifications
Brand Name | Hammond Manufacturing | Sub Brand | CSKO Series |
Item Name | Junction Box | Type | Single Door, Four Lock |
Width | 508 mm | Depth | 254 mm |
Height | 508 mm | Cover Type | Screw |
Gauge | 16 or 14 ga | NEMA Rating | NEMA 1 |
Series | CSKO | Mounting Type | Wall |
Material | Mild Steel | Finish | Powder Coated |
Color | Gray | Standards | CSA Certified, UL Listed, IP20 Rated |
Application | General Purpose Indoor Commercial use as a Junction, Pull or Switch Box | UPC | 623980360928 |
Packages
1 - UNIT - 1 |