Abbotsford
gesstldbx242410

HOFFMAN 24 inch x 24 inch x 10 inch Code Pull Box Steel Crew Cover, Grey

Price $336.78 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:ASE24X24X10
Documents Documents

Description

Screw-cover with knockouts type 1 pull box, ANSI 61 grey polyester powder paint finish inside and out, 16, 14 or 12 gauge steel or plated steel, 4 cover screws, Unique keyhole screw slots in the cover, Optional flush-mounted door frame available, Flat, removable covers fastened with plated steel screws, Provision for grounding, Mounting holes on back of box.

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Pull Box Type Four Lock, Single Door
Width 610 mm Depth 254 mm
Height 610 mm Cover Type Screw
Gauge 16, 14 or 12 NEMA Rating NEMA/EEMAC Type 1, IP30
Material Steel Finish Powder Coated
Color Gray Standards cUL Listed, UL 50, 50E, UL File Number E27525, CSA C22.2 No 40, IEC 60529
Application Use in Commercial and General Industrial Applications that Require a Junction or Pull Box UPC 783510133733

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok