![gesstldbx362412](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340105778.jpg?preset=medium)
HOFFMAN 36 inch x 24 inch x 12 inch Hoffman Pull Box Steel Junction Box Screw Cover, Metallic
Description
Pull box with knockouts. Unique keyhole screw slots in the cover. Optional flush-mounted door frame available. Optional flush covers. Flat, removable covers fastened with plated steel screws. Provision for grounding. Mounting holes on back of box. 16, 14 or 12 gauge steel or plated steel. ANSI 61 grey polyester powder paint finish inside and out. Used in commercial and general industrial applications that require a junction or pull box. For flush installations, order flush covers and door frames separately.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Pull Box | Type | Six Lock, Single Door |
Width | 610 mm | Depth | 305 mm |
Height | 914 mm | Cover Type | Screw |
Gauge | 16, 14 or 12 | NEMA Rating | NEMA/EEMAC Type 1, IP30 |
Material | Steel | Finish | Powder Coated |
Color | Gray | Standards | cUL Listed, UL 50, 50E, UL File Number E27525, CSA C22.2 No 40, IEC 60529 |
Application | Use in Commercial and General Industrial Applications that Require a Junction or Pull Box | UPC | 783510133832 |
Packages
1 - UNIT - 1 |