![gesstldbx664](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/477262364.jpg?preset=medium)
HOFFMAN 6 inch x 6 inch x 4 inch Pull Box Steel Crew Cover, Grey
Description
Screw-cover with knockouts type 1 pull box, ANSI 61 grey polyester powder paint finish inside and out, 16, 14 or 12 gauge steel or plated steel, 2 cover screws, Unique keyhole screw slots in the cover, Optional flush-mounted door frame available, Flat, removable covers fastened with plated steel screws, Provision for grounding, Mounting holes on back of box.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Pull Box | Type | Two Lock, Single Door |
Width | 152 mm | Depth | 102 mm |
Height | 152 mm | Cover Type | Screw |
Gauge | 16, 14 or 12 | NEMA Rating | NEMA/EEMAC Type 1, IP30 |
Material | Steel | Finish | Powder Coated |
Color | Gray | Standards | cUL Listed, UL 50, 50E, UL File Number E27525, CSA C22.2 No 40, IEC 60529 |
Application | Use in Commercial and General Industrial Applications that Require a Junction or Pull Box | UPC | 783510430108 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 432 - SKID - 432 |