Abbotsford
gesstldbx663

HOFFMAN 6 inch x 6 inch x 3 inch Pull Box Steel Screw Cover, Grey

Price $23.07 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:ASE6X6X3
Documents Documents

Description

Screw-cover Type 1 pull boxes with knockouts. Unique keyhole screw slots in the cover. Available with or without knockouts. Various sizes of easy-to remove concentric knockouts on all four sides of standard boxes with knockouts. Optional flush-mounted door frame available. Optional flush covers. Flat, removable covers fastened with plated steel screws. Provision for grounding. Mounting holes on back of box. ANSI 61 gray polyester powder paint finish inside and out. Unless otherwise specified, all custom pull boxes are finished with ANSI 61 gray polyester powder paint. Use this enclosure in commercial and general industrial applications that require a junction or pull box. For flush installations, order flush covers and door frames separately.

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Pull Box Type 1 Row, Single Door
Width 6 in Depth 3 in
Height 6 in Cover Type Screw
Gauge 16, 14 or 12 NEMA Rating NEMA/EEMAC Type 1, IP30
Mounting Type Pedestal (In-Ground) Material Steel
Finish Enamel Painted Color Gray
Standards cUL Listed, UL 50, 50E, UL File Number E27525, CSA C22.2 No 40, IEC 60529 Application Use in Commercial and General Industrial Applications that Require a Junction or Pull Box
UPC 783510415990

Packages

1 - UNIT - 1 5 - UNIT - 5 576 - SKID - 576
This website uses cookies to ensure you get the best experience on our website. Read more
Ok