Abbotsford
gesstldbx6x6x6nk

HOFFMAN ASE6X6X6NK PULL BOX 6X6X6 STL JBJB SCREW CVR NO KO'S

Price $40.59 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:ASE6X6X6NK
Documents Documents

Description

Screw-Cover Type 1 used in commercial and industrial applications requiring a junction or pull box. This Screw-Cover Type 1 no Knockouts, ASE6X6X6NK item measures 6x6x6 inches with a material of Steel colored Gray.

Specifications

Brand Name Hoffman Sub Brand Hoffman
Item Name Screw Cover Enclosure Type Type 1
Width 6 in Depth 6 in
Height 6 in NEMA Rating 1 Indoor, electrical protection
Material Steel Finish Powder-Coated
Color ANSI 61 Gray Standards cUL Listed Per CSA C22.2 No 40, Type 1, File Number E27525, IEC 60529, IP30, NEMA/EEMAC Type 1, UL 50, 50E Listed, Type 1, File Number E27525, IEC 60529
Application For Power Distribution, Used in Commercial and General Industrial Applications Requiring a Junction or Pull Box UPC 783510434304

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok