HOFFMAN 8 inch x 8 inch x 4 inch Pull Box, Gray
Description
Pull box without knockouts. Unique keyhole screw slots in the cover. Optional flush-mounted door frame available. Optional flush covers. Flat, removable covers fastened with plated steel screws. Provision for grounding. Mounting holes on back of box. 16, 14 or 12 gauge steel or plated steel. ANSI 61 grey polyester powder paint finish inside and out. Used in commercial and general industrial applications that require a junction or pull box. For flush installations, order flush covers and door frames separately.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Pull Box | Type | Gangable, Single Door, Four Lock |
Width | 8 in | Depth | 4 in |
Height | 8 in | Cover Type | Screw |
NEMA Rating | NEMA 1, IP30 | Mounting Type | Wall |
Material | Steel | Finish | Powder Coated |
Color | Gray | Standards | UL 50, 50E Listed, Type 1, File Number E27525, cUL Listed Per CSA C22.2 No 40, Type 1, File Number E27525, NEMA/EEMAC Type 1, IEC 60529, IP30 |
Application | For Commercial, General Industrial | UPC | 783510433307 |
Packages
1 - UNIT - 1 |