![gesstlebox10106](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340107909.jpg?preset=medium)
HOFFMAN 10 inch x 10 inch x 6 inch Steel Junction Box Hinge Cover, Grey
Description
Hinged-cover type 1 enclosure box, ANSI 61 grey polyester powder paint finish inside and out over pretreated surfaces, 16 or 14 gauge steel, Various sizes of easily removable concentric knockouts on all four sides, Butt hinges, Mounting holes on back of box, Provision for grounding, Features a recessed, slotted flush latch for security on all four sides.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Pull Box | Type | Single Lock, Single Door |
Width | 254 mm | Depth | 152 mm |
Height | 254 mm | Cover Type | Hinged |
Gauge | 14 and 16 | NEMA Rating | NEMA/EEMAC Type 1, IP30 |
Mounting Type | Wall | Material | Steel |
Finish | Powder Coated | Color | Gray |
Standards | cUL Listed, UL 50, 50E, UL File Number E27567, CSA C22.2 No. 40, CSA File Number 42184, IEC 60529 | Application | Recessed, Slotted Flush Latch for Security as well as Knockouts on all Four Sides, Making Them Suitable for a Wide Variety of Applications |
UPC | 783510511807 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 128 - SKID - 128 |