HOFFMAN 10 inch x 8 inch x 6 inch Steel Junction Pull Box Hinge Cover, Grey
Description
Box with hinged cover. Various sizes of easily removable concentric knockouts on all four sides. Butt hinges. Mounting holes on back of box. Provision for grounding. 16 or 14 gauge steel. ANSI 61 grey polyester powder paint finish inside and out over pretreated surfaces. These boxes feature a recessed, slotted flush latch for security as well as knockouts on all four sides, making them suitable for a wide variety of applications.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Enclosure | Type | Gangable, One Lock, One Door |
Width | 203 mm | Depth | 152 mm |
Height | 254 mm | NEMA Rating | IP30 |
Mounting Type | Wall | Material | Steel |
Finish | Powder Coated | Color | Gray |
Standards | UL 50, 50E Listed, Type 1, File No. E27567, cUL Listed per CSA C22.2 No 40, Type 1, File No. E27567 , NEMA/EEMAC Type 1, CSA, File 42184: Type 1, IEC 60529, IP30 | Application | Power Distribution; Controls and Drives |
UPC | 783510516802 |
Packages
1 - UNIT - 1 |