HOFFMAN 16 x12 x 6 Locking Integrated Perforated Panel Enclosure Type 1, Grey
Description
The perforated panel that ships inside these enclosures accepts self-tapping screws and eliminates the need to measure, mark and drill when mounting components, which results in labor and time savings.
Specifications
Brand Name | Hoffman | Sub Brand | Hoffman |
Item Name | Integrated Perforated Panel Enclosure | Type | Type 1 Boxes and Enclosures |
Width | 12 in | Depth | 6 in |
Height | 16 in | Cover Type | Hinged |
NEMA Rating | Type 1 | Material | Steel |
Finish | Powder-Coated | Color | ANSI 61 Gray |
Standards | UL 50, 50E Listed, Type 1, File No. E27567, cUL Listed per CSA C22.2 No 40, Type 1, File No. E27567 , NEMA/EEMAC Type 1 , IEC 60529, IP30 | Application | For Controls and Drives, Power Distribution |
UPC | 783510160852 |
Packages
1 - UNIT - 1 |