![hofa12126t1pp](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340108315.jpg?preset=medium)
HOFFMAN 12 x 12 x 6 Locking Integrated Perforated Panel Enclosure Type 1, Grey
Description
The perforated panel that ships inside these enclosures accepts self-tapping screws and eliminates the need to measure, mark and drill when mounting components, which results in labor and time savings.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Perforated Panel Enclosure | Type | Locking Integrated, Single Door, Single Lock |
Width | 305 mm | Depth | 152 mm |
Height | 305 mm | Gauge | 16 or 14 ga |
NEMA Rating | NEMA 1, IP30 | Mounting Type | Wall |
Material | Steel | Finish | Powder Coated |
Color | Gray | Standards | UL 50, 50E Listed, Type 1, File Number E27567, cUL Listed Per CSA C22.2 No 40, Type 1, File Number E27567, NEMA/EEMAC Type 1, IEC 60529, IP30 |
Application | Controls and Drives; Power Distribution | UPC | 783510160845 |
Packages
1 - UNIT - 1 |