![hofa24206t1pp](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/160568871.jpg?preset=medium)
HOFFMAN 24 x 20 x 6 Locking Integrated Perforated Panel Enclosure Type 1, Grey
Description
The perforated panel that ships inside these enclosures accepts self-tapping screws and eliminates the need to measure, mark and drill when mounting components, which results in labor and time savings.
Specifications
Brand Name | nVent Hoffman | Item Name | Panel Enclosure |
Type | Type 1, Locking, Integrated, Perforated | Width | 20 in |
Depth | 6 in | Height | 24 in |
Cover Type | Hinged | Gauge | 16 or 14 ga |
NEMA Rating | NEMA/EEMAC 1 | Mounting Type | Surface |
Material | Steel | Finish | Powder Painted |
Color | ANSI 61 Gray | Standards | cUL Listed, UL 50, 50E, UL File No. E27525, CSA C22.2 No. 40, IEC 60529 |
Application | For Controls and Drives, Power Distribution |
Packages
1 - UNIT - 1 |