HOFFMAN A2420AT1PP 24 x 20 x 6.62 Hinged-Cover with Perforated Panel Type 1 Enclosure, Gray
Description
Hinged-Cover with Perforated Panel Type 1 used to install small electrical components to panel. This Hinged-Cover with Perforated Panel Type 1, A2420AT1PP item measures 24.00x20.00x6.62 inches with a material of Steel colored Gray.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Panel Enclosure | Type | Type 1, Locking, Integrated, Perforated |
Width | 20 in | Depth | 6 in |
Height | 24 in | Cover Type | Solid |
Gauge | 14 | NEMA Rating | NEMA/EEMAC Type 1 |
Mounting Type | Surface | Material | Steel |
Finish | Powder Painted | Color | Gray |
Standards | cUL Listed, UL 50, 50E, UL File Number E27525, CSA C22.2 No. 40, IEC 60529 | Application | For Controls and Drives, Power Distribution |
UPC | 783510160876 |
Packages
1 - UNIT - 1 |