![hofa24n24alp](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340107894.jpg?preset=medium)
HOFFMAN 24 x24 x6.62 Hoffman Steel Type 1 Medium Enclosure Hinged Cover, Gray
Description
Medium hinged-cover type 1 enclosure box, 12 gauge steel panel, ANSI 61 grey polyester powder paint finish inside and out, Doors have butt hinges, Slotted flush latches, Mounting holes on back of enclosure, Meet basic functionality requirements for applications that do not require oil or dust-tight enclosures.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Enclosure | Type | Single Door, Single Lock, Medium |
Width | 24 in | Depth | 6.62 in |
Height | 24 in | Gauge | 14 or 12 |
NEMA Rating | NEMA 1, IP30 | Mounting Type | Wall |
Material | Steel | Finish | Powder Coated |
Color | Gray | Standards | UL 50, 50E Listed File Number E27567, cUL Listed, CSA C22.2 No 40 File Number E27567, CSA File 42184 IEC 60529 |
Application | Controls and Drives; Power Distribution | UPC | 783510860004 |
Packages
1 - UNIT - 1 |