![hofa20n16alp](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12148857.jpg?preset=medium)
HOFFMAN 20 x16 x6.62 Hoffman Steel Type 1 Medium Enclosure Hinged Cover, Gray
Description
Medium hinged-cover type 1 enclosure box, 14 gauge steel panel, ANSI 61 grey polyester powder paint finish inside and out, Doors have butt hinges, Slotted flush latches, Mounting holes on back of enclosure, Meet basic functionality requirements for applications that do not require oil or dust-tight enclosures.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Enclosure | Type | Medium, Single Lock, Single Door |
Width | 406 mm | Depth | 168 mm |
Height | 508 mm | Gauge | 14/12 |
NEMA Rating | NEMA/EEMAC Type 1, IP30 | Mounting Type | Wall |
Material | Steel | Finish | Powder Coated |
Color | Gray | Standards | cUL Listed, UL 50, 50E, UL File Number E27567, CSA C22.2 No. 40, CSA File Number 42184, IEC 60529 |
Application | For Applications that Do Not Require Oil or Dust-Tight | UPC | 783510859602 |
Packages
1 - UNIT - 1 |