![hofa20n126](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340107523.jpg?preset=medium)
HOFFMAN 20 x12 x6 Hoffman Hinged-Cover Type 1 Boxes, Enclosure
Description
Small hinged-cover type 1 enclosure box, 16 gauge steel, ANSI 61 grey polyester powder paint finish inside and out, Flush slotted latch operated with a screwdriver, Butt hinges, Mounting holes on back of enclosure, Meet basic functionality requirements for applications that do not require oil- or dust-tight enclosures.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Enclosure | Type | Single Door, Single Lock, Small |
Width | 12 in | Depth | 6 in |
Height | 20 in | NEMA Rating | NEMA 1, IP30 |
Mounting Type | Panel, Wall | Material | Steel |
Finish | Powder Coated | Color | Gray |
Standards | UL 50, 50E Listed, Type 1, File Number E27567, cUL Listed Per CSA C22.2 No 40, Type 1, File Number E27567, NEMA/EEMAC Type 1, CSA Certified, File 42184: Type 1, IEC 60529, IP30 | Application | Power Distribution; Controls and Drives |
UPC | 783510346706 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |