HOFFMAN 36 inch x 24 inch x 6.62 inch Hinged-Cover with Perforated Panel Type 1 Enclosure, Gray
Description
Hinged-Cover with Perforated Panel, Type 1, ships with pre-installed panel that accepts self-tapping screws and eliminates the need to measure, mark and drill when mounting components, which results in labor and time savings.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Enclosure | Type | Type 1, Panel Locking, Pre-Punched |
Width | 24 in | Depth | 6.62 in |
Height | 36 in | Material | Steel |
Finish | Powder Coated | Color | Gray |
Standards | UL 50, 50E Listed, Type 1, File No. E27567, cUL Listed per CSA C22.2 No 40, Type 1, File No. E27567 , NEMA/EEMAC Type 1 , IEC 60529, IP30 | Application | For Controls and Drives, Power Distributions |
UPC | 783510160883 |
Packages
1 - UNIT - 1 |