![hofa3630at1pp](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340108315.jpg?preset=medium)
HOFFMAN A3630AT1PP 36 x 30 x 6.62 Hinged-Cover with Perforated Panel Type 1 Enclosure, Gray
Description
Hinged-Cover with Perforated Panel Type 1 used to install small electrical components to panel. This Hinged-Cover with Perforated Panel Type 1, A3630AT1PP item measures 36.00x30.00x6.62 inches with a material of Steel colored Gray.
Specifications
Brand Name | Hoffman | Sub Brand | Hoffman |
Item Name | Integrated Perforated Panel Enclosure | Type | Type 1 Boxes and Enclosures |
Width | 30 in | Depth | 6.62 in |
Height | 36 in | Cover Type | Hinged |
NEMA Rating | Type 1 | Material | Steel |
Finish | Powder-Coated | Color | ANSI 61 Gray |
Standards | UL 50, 50E Listed, Type 1, File No. E27567, cUL Listed per CSA C22.2 No 40, Type 1, File No. E27567 , NEMA/EEMAC Type 1 , IEC 60529, IP30 | Application | For Controls and Drives, Power Distribution |
UPC | 783510160913 |
Packages
1 - UNIT - 1 |