HOFFMAN 18 inch x 12 inch x 4 inch Flush-Mount Type 1 Steel Telephone Cabinet - Continuous Hinge, Gray
Description
Telephone cabinet with continuous hinge. Tumbler lock with key. Flush or surface mounting. 3/4 inch thick plywood mounting panel included. 16, 14 or 12 gauge galvanized steel body and mild steel door. ANSI 61 grey polyester powder paint on front. It house telephone and communication cable terminations as well as electrical controls and instruments in indoor applications.
Specifications
Brand Name | Hoffman | Sub Brand | Hoffman |
Item Name | Telephone Cabinet | Type | Gangable, Single Door, Single Lock |
Width | 12 in | Depth | 4 in |
Height | 18 in | NEMA Rating | NEMA 1, IP30 |
Mounting Type | Flush | Material | Steel |
Finish | Powder-Coated | Color | Gray |
Standards | UL 50, 50E Listed, Type 1, File No. E27567, cUL Listed per CSA C22.2 No 40, Type 1, File No. E27567, NEMA/EEMAC Type 1, IEC 60529, IP30 | Application | For Power Distribution |
UPC | 783510444396 |
Packages
1 - UNIT - 1 |