![ham1411p](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/223409457.jpg?preset=medium)
HAMMOND MANUFACTURING 1411P 6" x 4" x 2" 1411 Series Utility Enclosure, Aluminum Gray
Description
Utility enclosure constructed of 0.04 inch thick aluminium with ASA 61 grey baked powder paint. Four self-tapping screws included.
Specifications
Brand Name | Hammond Manufacturing | Item Name | Utility Enclosure |
Type | Single Door, Four Lock | Width | 127 mm |
Depth | 152 mm | Height | 102 mm |
Cover Type | Screw | Material | Aluminum |
Finish | Powder Coated | Color | Gray |
Includes | (4) Self-Tapping Screws | UPC | 623980486703 |
Packages
1 - UNIT - 1 |