![ham1411u](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/223581221.jpg?preset=medium)
HAMMOND MANUFACTURING 1411U 10" x 6" x 3.5" 1411 Series Utility Enclosure, Aluminum Gray
Description
Utility enclosure constructed of 0.04 inch thick aluminium with ASA 61 grey baked powder paint. Four self-tapping screws included.
Specifications
Brand Name | Hammond Manufacturing | Item Name | Utility Enclosure |
Type | Single Door, Four Lock | Width | 152 mm |
Depth | 254 mm | Height | 89 mm |
Cover Type | Screw | Material | Aluminum |
Finish | Powder Coated | Color | Gray |
Includes | (4) Self-Tapping Screws | UPC | 623980487205 |
Packages
1 - UNIT - 1 |