![ham1420c7](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/447799524.jpg?preset=medium)
HAMMOND MANUFACTURING 20 inch x 16 inch x 7 inch Hammond Manufacturing Type 1 Mild Steel Wallmount Enclosure Hinge Door with Quarter Turn and w/ Mounting Flange, Gray
Description
Wall mount enclosure type 1 constructed of 12 or 14 gauge mild steel. Hinge door with quarter turn and with mounting flange. ANSI 61 grey powder coating. Door is fastened with a slotted 1/4 turn latch. Removable 12 gauge inner panel is mounted to the rear of the enclosure on collar studs. Designed for indoor use to house controls, instruments and components which do not require oil-tight or dust-tight protection.
Specifications
Brand Name | Hammond Manufacturing | Sub Brand | 1420 Series |
Item Name | Enclosure | Type | 1-Lock, 1-Door, Type 1 |
Width | 16 | Depth | 7 |
Height | 20 | Cover Type | Hinge Door With Quarter Turn |
Gauge | 14 ga | NEMA Rating | NEMA 1 |
Mounting Type | Wall | Material | Steel |
Finish | Powder-Coated | Color | Gray |
Standards | UL Listed, CSA Certified | Application | Designed for indoor use to house controls, instruments and components which do not require oil-tight or dust-tight protection. |
UPC | 623980391601 |
Packages
1 - UNIT - 1 |