HAMMOND MANUFACTURING 36 inch x 24 inch x 6 inch Hammond Manufacturing CHKO Series Type 1 Mild Steel Junction Box Hinge Door with Quarter Turn and w/ Knockouts, Gray
Description
Junction box type 1 with hinge door with quarter turn latch and with knockouts. Formed and spot welded from 16 or 14 gauge mild steel. ANSI 61 grey powder coating. Easily removed knockouts on all 4 sides. Grounding location embossed in body. Designed for general purpose indoor commercial use as a junction, pull or switch box.
Specifications
Brand Name | Hammond Manufacturing | Sub Brand | CHKO Series |
Item Name | Junction Box | Type | 1-Lock, 1-Door, Type 1 |
Width | 24 | Depth | 6 |
Height | 36 | Cover Type | Hinge Cover |
Gauge | 14 ga, 16 ga | NEMA Rating | NEMA 1 |
Mounting Type | Wall | Material | Steel |
Finish | Powder-Coated | Color | Gray |
Standards | UL Listed, CSA Certified | Application | Designed for general purpose indoor commercial use as a junction, pull or switch box. Hinged cover with latch provides easy access during installation and maintenance. |
UPC | 623980361246 |
Packages
1 - UNIT - 1 |