![hamn1a36247](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/297436706.jpg?preset=medium)
HAMMOND MANUFACTURING 36 inch x 24 inch x 7 inch Hammond Manufacturing N1A Series Type 1 Mild Steel Wallmount Enclosure Hinge Door with Quarter Turn, Gray
Description
Wall mount enclosure type 1 formed and spot welded from 12 gauge steel. ANSI 61 grey powder coated enclosure and door. Hinge door with quarter turn. Inner panel is finished in white powder coating. Door is fastened with a slotted quarter turn latch. Removable door is mounted on slip hinges. Designed for indoor use to house controls, instruments and components not requiring oil-tight or dust-tight protection.
Specifications
Brand Name | Hammond Manufacturing | Sub Brand | N1A Series |
Item Name | Enclosure | Type | 1-Lock, 1-Door, Type 1 |
Width | 24 | Depth | 7 |
Height | 36 | Cover Type | Hinge Door With Quarter Turn |
Gauge | 12 ga | NEMA Rating | NEMA 1 |
Mounting Type | Wall | Material | Steel |
Finish | Powder-Coated | Color | Gray |
Standards | UL Listed, CSA Certified | Application | Designed for indoor use to house controls, instruments and components not requiring oil-tight or dust-tight protection. |
UPC | 623980281049 |
Packages
1 - UNIT - 1 |