![hofa10086ch](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340107920.jpg?preset=medium)
HOFFMAN 10 inch x 8 inch x 6 inch Type 12 Junction Box - Continuous Hinge with Clamps, Gray
Description
Continuous-hinge with clamps type 12 junction box, 14 gauge steel, ANSI 61 grey polyester powder paint inside and out, Seams continuously welded and ground smooth, Oil-resistant gasket, External screw clamps are quick and easy to operate, Bonding provision on door, External wall-mounting brackets, Easy-to-open.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Junction Box | Type | Two Lock, Single Door |
Width | 203 mm | Depth | 152 mm |
Height | 254 mm | Cover Type | Continuous Hinged with Clamp |
Gauge | 14 and 16 | NEMA Rating | NEMA/EEMAC Type 12, 13, IP65 |
Mounting Type | Wall | Material | Steel |
Finish | Powder Coated | Color | Gray |
Standards | cUL Listed, UL 50, 50E, UL File Number E27567, E61997, CSA 22.2 No. 94 | Application | This Easy-to-Open, Continuous Hinge Enclosure Features Screw Down Clamps for Secure Closure and can be used in a Wide Variety of Applications |
UPC | 783510548704 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |