Abbotsford
hofa12108ch

HOFFMAN 12 inch x 10 inch x 8 inch Type 12 Junction Box - Continuous Hinge with Clamps, Gray

Price $299.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A12108CH
Documents Documents

Description

Continuous-hinge with clamps type 12 junction box, 14 gauge steel, ANSI 61 grey polyester powder paint inside and out, Seams continuously welded and ground smooth, Oil-resistant gasket, External screw clamps are quick and easy to operate, Bonding provision on door, External wall-mounting brackets, Easy-to-open.

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Junction Box Type Two Lock, Single Door
Width 254 mm Depth 203 mm
Height 305 mm Cover Type Continuous Hinged with Clamp
Gauge 14 and 16 NEMA Rating NEMA/EEMAC Type 12, 13, IP65
Mounting Type Wall Material Steel
Finish Powder Coated Color Gray
Standards cUL Listed, UL 50, 50E, UL File Number E27567, E61997, CSA 22.2 No. 94 Application This Easy-to-Open, Continuous Hinge Enclosure Features Screw Down Clamps for Secure Closure and can be used in a Wide Variety of Applications
UPC 783510549206

Packages

1 - UNIT - 1 2 - UNIT - 2
This website uses cookies to ensure you get the best experience on our website. Read more
Ok