Abbotsford
hofa12108dl

HOFFMAN 12 x 10 x 8 Removable Hinge with Quick-Release Latch, Contoured, Type 12 Enclosure

Price $373.75 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A12108DL
Documents Documents

Description

Featuring a quick-release latch, mounting brackets, rounded corners and an attractive finish, this enclosure can be used in applications where panel or cover mounting of controls is desired. Ideal for protecting equipment from indoor contaminants.SPECIFICATIONS:• Drawn 16 gauge steel• No welded seams or sharp corners• Removable door with unique lift-off hinges• Cover is removable and interchangeable• Quick-release latches• Oil-resistant gasket• Weldnuts provided for mounting optional panels and terminal• External wall-mounting brackets for easy installation• Bonding provision on door

Specifications

Brand Name Hoffman Sub Brand Hoffman
Item Name Junction Box Type Drawn Enclosures
Width 10 in Depth 8 in
Height 12 in NEMA Rating NEMA 12
Material Steel Finish Powder-Coated
Color ANSI 61 Gray Standards UL 508A Listed in File Number E61997, cUL Listed per CSA C22.2 No. 94, Type 12, 13, File No. E61997, NEMA/EEMAC Type 12 and 13, IEC 60529, IP65
Application For Controls and Drives, Power Distribution UPC 783510604806

Packages

1 - UNIT - 1 2 - UNIT - 2
This website uses cookies to ensure you get the best experience on our website. Read more
Ok