![hofa1210lp](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340107912.jpg?preset=medium)
HOFFMAN 12 x10 x5 Hoffman Junction Box Lift-Off-Cover, Type 12, Gray
Description
Wall mount enclosure with lift-off-cover. 14 gauge steel seams continuously welded and ground smooth. External screw clamps. Bonding provision on cover. Chain holds cover to box when cover is removed. Oil-resistant gasket. Weldnuts provided for mounting optional panels and terminal block kits. External wall mounting brackets.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Junction Box | Type | Gangable, Single Door, Four Lock |
Width | 10 in | Depth | 5 in |
Height | 12 in | Cover Type | Lift-Off |
Gauge | 14 AWG | NEMA Rating | NEMA 12, IP65 |
Mounting Type | Wall | Material | Steel |
Finish | Powder Coated | Color | Gray |
Standards | UL 50, 50E Listed, Type 12, 13, File Number E27525, cUL Listed Per CSA C22.2 No. 94, Type 12, 13, File Number E27525, UL 508A Listed, Type 12, 13, File Number E61997, cUL Listed Per CSA C22.2 No. 94, Type 12, 13, File Number E61997, NEMA/EEMAC Type 12 and 13, CSA Certified, F | Application | Controls and Drives |
UPC | 783510540807 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |