![hofa242406lp](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340107154.jpg?preset=medium)
HOFFMAN 24 inch x 24 inch x 06 inch Type 12 Wall-Mount Enclosure - 16 Gauge Continuous Hinge with Clamps, Gray
Description
For applications requiring a bright white interior to increase control visibility, this enclosure includes a padlocking hasp and staple for security and screw-down clamps for secure closure.SPECIFICATIONS:- Seams continuously welded and ground smooth- External wall-mounting brackets for easy installation- Formed external return flanges around all sides of enclosure opening- Screw-down door clamps- Removable heavy-gauge continuous hinge pin- Hasp and staple for padlocking- Data pocket is high-impact thermoplastic- Collar studs provided for mounting optional panels- Bonding provision on door- Removable door with continuous hinge- Seamless foam-in-place gasket
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Enclosure | Type | Two Lock, Single Door, Gangable |
Width | 610 mm | Depth | 152 mm |
Height | 610 mm | Cover Type | Continuous Hinged with Clamp |
Gauge | 16 or 14 | NEMA Rating | NEMA/EEMAC 12, 13, IP65 |
Mounting Type | Wall | Material | Steel |
Finish | Powder Coated | Color | Gray |
Standards | cUL Listed, UL 508A, UL File Number E61997, CSA C22.2 No. 94, CSA File Number 42186, IEC 60529 | Application | For Applications Requiring a Bright White Interior to Increase Control Visibility |
UPC | 783510280802 |
Packages
1 - UNIT - 1 |