![hofa242416lp](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340107154.jpg?preset=medium)
HOFFMAN 24 x 24 x 16 Type 12 Wall-Mount Enclosure - 14 Gauge Continuous Hinge with Clamps, Gray
Description
For applications requiring a bright white interior to increase control visibility, this enclosure includes a padlocking hasp and staple for security and screw-down clamps for secure closure.SPECIFICATIONS:- Seams continuously welded and ground smooth- External wall-mounting brackets for easy installation- Formed external return flanges around all sides of enclosure opening- Screw-down door clamps- Removable heavy-gauge continuous hinge pin- Hasp and staple for padlocking- Data pocket is high-impact thermoplastic- Collar studs provided for mounting optional panels- Bonding provision on door- Removable door with continuous hinge- Seamless foam-in-place gasket
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Enclosure | Type | Mild Steel Wall Mounted Industrial Enclosures |
Width | 24 in | Depth | 16 in |
Height | 24 in | Cover Type | Removable, Continuous Hinged with Clamp |
Gauge | 14 | NEMA Rating | NEMA 12 |
Interior Panel Number | A24P24/A24P24G | Mounting Type | Wall |
Material | Steel | Finish | Powder Coat |
Color | White Inside, ANSI 61 Gray Outside | Standards | CSA C22.2 No. 94, UL 508A, cUL, CSA 42186, IEC 60529, IP65 |
Application | For Applications Requiring a Bright White Interior to Increase Control Visibility | UPC | 783510285807 |
Packages
1 - UNIT - 1 |