![hofa48h30clp](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340106552.jpg?preset=medium)
HOFFMAN 48 x30 x10 Hoffman Type 4 Steel Wall-Mount Enclosure Continuous Hinge with Clamps, Gray
Description
Wall-mount enclosures, continuous hinge with clamps, type 4. Seams continuously welded and ground smooth. 14 gauge steel. External wall-mounting brackets. Formed external flanges around all sides of enclosure opening. Stainless steel door clamps on three sides of door. Removable heavy gauge stainless steel continuous hinge pin. Hasp and staple provided for padlocking. Data pocket is high-impact thermoplastic. Collar studs provided for mounting optional panels. Bonding provision on door. Finish: ANSI 61 grey polyester powder paint inside and out.
Specifications
Brand Name | Hoffman | Sub Brand | Hoffman |
Item Name | Enclosure with Clamp | Type | 1-Door, Continuous Hinge |
Width | 30 in | Depth | 10 in |
Height | 48 in | Gauge | 14 ga |
NEMA Rating | 12 Indoor, Dust-Resistant | Mounting Type | Wall |
Material | Steel | Finish | Polyester Powder-Coated |
Color | ANSI 61 Gray | Standards | UL 508A Listed, Type 4, 12, 13, File No. E61997, cUL Listed per CSA C22.2 No. 94, Type 4, 12, 13, File No. E61997, NEMA/EEMAC Type 3, 4, 12, and 13, CSA, File No. 42186:Type 4 and 12, IEC 60529, IP66 |
Application | For Controls and Drives, Power Distribution | UPC | 783510246808 |
Packages
1 - UNIT - 1 |