![hofa404sc](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340107917.jpg?preset=medium)
HOFFMAN 4 x4 x3in NEMA12 Hoffman/Pentair Junction Box Screw Cover Enclosure, Grey
Description
Wall mount enclosure with screw cover. 16 gauge steel seams continuously welded and ground smooth. Bonding provision on cover. Oil-resistant gasket. Weldnuts provided for mounting optional panels and terminal block kits. External wall-mounting brackets.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Junction Box | Type | Four Lock, Single Door |
Width | 102 mm | Depth | 76 mm |
Height | 102 mm | Cover Type | Screw |
Gauge | 14 and 16 | NEMA Rating | NEMA/EEMA Type 12, 13, IP65 |
Mounting Type | Wall | Material | Steel |
Finish | Powder Coated | Color | Gray |
Standards | cUL Listed, UL 50, 50E, UL File Number E27525, E61997, CSA C22.2 No. 94 | Application | Ideal for a Broad Range of Applications, this Enclosure's Screw Cover is Secured in each Corner for a Positive Seal but Easily Removed for Modifications |
UPC | 783510543006 |
Packages
1 - UNIT - 1 | 18 - UNIT - 18 |