HOFFMAN 6 inch x 4 inch x 3 inch Type 12 Junction Box - Continuous Hinge with Clamps, Gray
Description
Continuous-hinge with clamps type 12 junction box, ANSI 61 grey polyester powder paint inside and out, 16 gauge steel, Seams continuously welded and ground smooth, Bonding provision on door, External wall-mounting brackets, Oil-resistant gasket, Features screwdown clamps for secure closure.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Junction Box | Type | Two Lock, Single Door |
Width | 102 mm | Depth | 76 mm |
Height | 152 mm | Cover Type | Continuous Hinged with Clamp |
Gauge | 14 and 16 | NEMA Rating | NEMA/EEMAC Type 12, 13, IP65 |
Mounting Type | Wall | Material | Steel |
Finish | Powder Coated | Color | Gray |
Standards | cUL Listed, UL 50, 50E, UL File Number E27567, E61997, CSA 22.2 No. 94 | Application | This Easy-to-Open, Continuous Hinge Enclosure Features Screw Down Clamps for Secure Closure and can be used in a Wide Variety of Applications |
UPC | 783510553708 |
Packages
1 - UNIT - 1 | 16 - UNIT - 16 |