![hofa606lp](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340107912.jpg?preset=medium)
HOFFMAN 6 x6 x4 Hoffman Junction Box Lift-Off-Cover, Type 12, Gray
Description
Wall mount enclosure with lift-off-cover. 16 ga steel seams continuously welded and ground smooth. External screw clamps. Bonding provision on cover. Chain holds cover to box when cover is removed. Oil-resistant gasket. Weldnuts provided for mounting optional panels and terminal block kits. External wall mounting brackets.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Junction Box | Type | Single Door, Four Lock |
Width | 152 mm | Depth | 102 mm |
Height | 152 mm | Gauge | 16 AWG |
NEMA Rating | NEMA 12, IP55 | Mounting Type | Wall |
Material | Steel | Finish | Polyester Powder Painted |
Color | Gray | Standards | UL 50, 50E Listed, Type 12, 13, File No. E27525, cUL Listed per CSA C22.2 No. 94, Type 12, 13, File No. E27525, UL 508A Listed, Type 12, 13, File No. E61997, IEC 60529, IP65, RoHS Compliant |
Application | For Use with a Chain-secured, Lift-Off Clamp Cover, This Enclosure Meets Basic Functionality Requirements for Housing Controls and Instrumentation | UPC | 783510540500 |
Packages
1 - UNIT - 1 | 8 - UNIT - 8 |