![hofa723018fs](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340106592.jpg?preset=medium)
HOFFMAN 72 inch x 30 inch x 18 inch Type 12 One-Door Single-Access Free-Stand Enclosure, White
Description
These Type 12 enclosures have sturdy unibody construction and flexible internal mounting options. Seams continuously welded and ground smooth; no holes or knockouts. Stiffeners on back of two-door enclosures maintain flatness and increase rigidity. Lifting eyes for easy handling.3-point latches operated by oil-tight key-locking handle. Concealed, easy-to-remove hinges.Data pockets are high-impact thermoplastic.Internal mounting channels welded horizontally to sides at top, bottom and center.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Enclosure | Type | Free-Stand, Single Door, Single Lock, Dust-Resistant |
Width | 764 mm | Depth | 459 mm |
Height | 1830 mm | Cover Type | 3-Point Latch |
NEMA Rating | NEMA 12 | Mounting Type | Wall |
Material | Steel | Finish | Powder Coated |
Color | ANSI 61 Gray | Standards | UL 508A Listed, Type 12, File No. E61997, cUL Listed per CSA C22.2 No. 94, Type 12, File No. E61997, NEMA/EEMAC Type 12, E.I.A. RS310D, CSA, File No. 42186, Type 12, IEC 60529, IP55 |
Application | Controls and Drives, Power Distribution, Indoor | UPC | 783510255206 |
Packages
1 - UNIT - 1 |