![hofa723618fs](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340106592.jpg?preset=medium)
HOFFMAN 72.06 x36.06 x18.06 Hoffman Type 12 Free-Stand Enclosure One-Door Single Access, White Interior Finish
Description
Free stand enclosure, type 12, Single access with one door, 12 gauge steel, Lifting eyes for easy handling, 3-point latches operated by oil-tight key-locking handle, Latch rod rollers for easy door closing, Concealed, easy-to-remove hinges, Oil-resistant door gasket, ANSI 61 grey outside and white, polyester powder paint inside, Enclosures have sturdy unibody construction and flexible internal mounting options.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Enclosure | Type | Single Door, Single Lock, Free-Stand |
Width | 916 mm | Depth | 459 mm |
Height | 1830 mm | NEMA Rating | NEMA 12, IP55 |
Mounting Type | Floor | Material | Steel |
Finish | Polyester Powder Painted | Color | Gray |
Standards | UL 508A Listed, Type 12, File No. E61997, cUL Listed per CSA C22.2 No. 94, Type 12, File No. E61997, IEC 60529, IP55, RoHS Compliant | Application | Available with Front or Front and Rear Access, These Type 12 Enclosures Have Sturdy Unibody Construction and Flexible Internal Mounting Options |
UPC | 783510255404 |
Packages
1 - UNIT - 1 |