Abbotsford
hofa727224fsdg

HOFFMAN 72 inch x 72 inch x 24 inch Type 12 Two-Door Single-Access Free-Stand Enclosure, Gray

Price $7,470.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A727224FSDG
Documents Documents

Description

Free-stand enclosures mild steel, two-door single access, type 12. Seams continuously welded and ground smooth, no holes or knockouts. 12 gauge steel. Stiffeners on back of two-door enclosures maintain flatness and increase rigidity. Lifting eyes for easy handling. 3-point latches operated by oil-tight key-locking handle. Latch rod rollers for easy door closing. Heavy-gauge continuous hinges support each door. Data pockets are high-impact thermoplastic. Internal mounting channels welded horizontally to sides at top, bottom and center. Optional panels and rack mount angles can be mounted anywhere along channels. Oil-resistant door gasket. Bonding provision on door. Provision for mounting fluorescent light. Finish: white polyester powder paint inside with ANSI 61 grey polyester powder paint outside over pre-treated surfaces. Optional panels and side-mounted panels have white enamel or conductive finish. Swing out panels, rack mounting frames, heavy-duty panel supports and center panel supports are white.

Specifications

Brand Name Hoffman Sub Brand Hoffman
Item Name Enclosure Type 2-Door, Type 12
Width 72.06 in Depth 24.06 in
Height 72.06 in Cover Type Continuous Hinges Support Each Door
Gauge 12 ga NEMA Rating NEMA 12
Rack Units 35 Mounting Type Floor
Material Steel Finish Powder-Coated
Color Gray Standards CSA Certified, cUL Listed Per CSA C22.2 No. 94, E.I.A. RS310D, File No. 42186, File No. E61997, IEC 60529, IP55, NEMA/EEMAC Type 12, Type 12, UL 508A Listed
Application Controls and Drives; Power Distribution UPC 783510387990

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok