![hofa903624fs](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340106592.jpg?preset=medium)
HOFFMAN 90.06 x36.06 x24.06 Hoffman Type 12 Free-Stand Enclosure One-Door Single Access, White Interior Finish
Description
One door single-access free stand enclosure made of 12 gauge steel. Seams continuously welded and ground smooth; no holes or knockouts. Stiffeners on back of two-door enclosure maintain flatness and increase rigidity. Lifting eyes for easy handling. 3-point latches operated by oil-tight key-locking handle. Latch rod rollers for easy door closing. Concealed, easy-to-remove hinges. Data pockets are high-impact thermoplastic. Internal mounting channels welded horizontally to sides at top, bottom and center. Optional panels and rack mount angles can be mounted anywhere along channels. Oil-resistant door gasket. Bonding provision on door. Provision for mounting fluorescent light.
Specifications
Brand Name | Hoffman | Sub Brand | Hoffman |
Item Name | Enclosure | Type | Free-Stand, 2-Door, 2-Lock |
Width | 916 mm | Depth | 611 mm |
Height | 2288 mm | Gauge | 12 ga |
NEMA Rating | 12 Indoor, Dust-Resistant, IP55 | Mounting Type | Floor |
Material | Mild Steel | Finish | Powder-Coated |
Color | ANSI 61 Gray | Standards | UL 508A Listed, Type 12, File No. E61997, cUL Listed per CSA C22.2 No. 94, Type 12, File No. E61997, NEMA/EEMAC Type 12, E.I.A. RS310D, CSA, File No. 42186, Type 12, IEC 60529, IP55 |
Application | For Controls and Drives, Power Distribution | UPC | 783510255602 |
Packages
1 - UNIT - 1 |