![hofa904820fsd](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340106594.jpg?preset=medium)
HOFFMAN 90.06 x48.06 x20.06 Hoffman Type 12 Free-Stand Enclosure Two-Door Single-Access, White Interior Finish
Description
Two door single-access free stand enclosure made of 12 gauge steel. Seams continuously welded and ground smooth; no holes or knockouts. Stiffeners on back of two-door enclosure maintain flatness and increase rigidity. Lifting eyes for easy handling. 3-point latches operated by oil-tight key-locking handle. Latch rod rollers for easy door closing. Concealed, easy-to-remove hinges. Data pockets are high-impact thermoplastic. Internal mounting channels welded horizontally to sides at top, bottom and center. Optional panels and rack mount angles can be mounted anywhere along channels. Oil-resistant door gasket. Bonding provision on door. Provision for mounting fluorescent light.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Enclosure | Type | Two Door, Two Lock, Free-Stand |
Width | 1221 mm | Depth | 510 mm |
Height | 2288 mm | NEMA Rating | NEMA 12, IP55 |
Mounting Type | Floor | Material | Steel |
Finish | Polyester Powder Painted | Color | Gray |
Standards | UL 508A Listed, Type 12, File No. E61997, cUL Listed per CSA C22.2 No. 94, Type 12, File No. E61997, IEC 60529, IP55, RoHS Compliant | Application | Available with Front or Front and Rear Access, These Type 12 Enclosures Have Sturdy Unibody Construction and Flexible Internal Mounting Options |
UPC | 783510278007 |
Packages
1 - UNIT - 1 |