HOFFMAN 12 x 10 x 6 Removable Hinge With Quarter-Turn Latch Contoured Type 12 Enclosure
Description
APPLICATIONSUse in applications where panel or an extra-deep cover for mounting of controls is desired. Protects equipment from indoor contaminants.SPECIFICATIONS:• Drawn 16 gauge steel• No welded seams or sharp corners• Removable door with unique lift-off hinges• Oil-tight quarter-turn slotted latches• Oil-resistant gasket• Weldnuts provided for mounting optional panels• Bonding provision on door
Specifications
Brand Name | nVent Hoffman | Sub Brand | DesignLine |
Item Name | Junction Box | Type | Contoured |
Width | 10 in | Depth | 6 in |
Height | 12 in | Cover Type | Removable, Hinged with Quick-Release Latch |
Gauge | 16 | NEMA Rating | NEMA 12 |
Interior Panel Number | A12P10/A12P10G | Material | Drawn Steel |
Finish | Polyester Powder Paint | Color | ANSI 61 Gray |
Standards | CSA C22.2 No. 94, UL 508A, cUL, IEC 60529, IP55 | Application | Use in Applications Where Panel or an Extra-Deep Cover for Mounting of Controls is Desired and for Protection of Equipment from Indoor Contaminants |
UPC | 783510600709 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |