![hofd664is](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340108013.jpg?preset=medium)
HOFFMAN 6 x 6 x 4 Removable Hinge With Quarter-Turn Latch Contoured Type 12
Description
APPLICATIONSUse in applications where panel or an extra-deep cover for mounting of controls is desired. Protects equipment from indoor contaminants.SPECIFICATIONS:• Drawn 16 gauge steel• No welded seams or sharp corners• Removable door with unique lift-off hinges• Oil-tight quarter-turn slotted latches• Oil-resistant gasket• Weldnuts provided for mounting optional panels• Bonding provision on door
Specifications
Brand Name | nVent Hoffman | Sub Brand | DesignLine |
Item Name | Junction Box | Type | Contoured |
Width | 6 in | Depth | 4 in |
Height | 6 in | Cover Type | Removable, Hinged with Quick-Release Latch |
Gauge | 16 | NEMA Rating | NEMA 12 |
Interior Panel Number | A6P6/A6P6G | Material | Drawn Steel |
Finish | Polyester Powder Paint | Color | ANSI 61 Gray |
Standards | CSA C22.2 No. 94, UL 508A, cUL, IEC 60529, IP55 | Application | Use in Applications Where Panel or an Extra-Deep Cover for Mounting of Controls is Desired and for Protection of Equipment from Indoor Contaminants |
UPC | 783510604202 |
Packages
1 - UNIT - 1 |