HOFFMAN 8 x 6.66 x 4 Removable Hinge With Quarter-Turn Latch Contoured Type 12 Enclosure
Description
APPLICATIONSUse in applications where panel or an extra-deep cover for mounting of controls is desired. Protects equipment from indoor contaminants.SPECIFICATIONS:• Drawn 16 gauge steel• No welded seams or sharp corners• Removable door with unique lift-off hinges• Oil-tight quarter-turn slotted latches• Oil-resistant gasket• Weldnuts provided for mounting optional panels• Bonding provision on door
Specifications
Brand Name | nVent Hoffman | Sub Brand | DesignLine |
Item Name | Drawn Enclosure | Type | Contoured, Single Door |
Width | 6 in | Depth | 4 in |
Height | 8 in | Cover Type | Removable Hinge with Quarter Turn Latch |
Gauge | 16 | NEMA Rating | NEMA 12, IP55 |
Series | A51 | Interior Panel Number | A8P6 |
Mounting Type | Wall | Material | Steel |
Finish | Polyester Powder Painted | Color | ANSI 61 Gray |
Standards | UL 508A Listed File Number E61997, cUL Listed per CSA C22.2 No. 94 File Number E61997, NEMA/EEMAC Type 12 , IEC 60529 | Application | Use in Applications Where Panel or an Extra-Deep Cover for Mounting of Controls is Desired, Protects Equipment From Indoor Contaminants |
UPC | 783510604004 |
Packages
1 - UNIT - 1 | 8 - UNIT - 8 |