![hofpthw482424g2](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340108733.jpg?preset=medium)
HOFFMAN PTHW482424G2 48.54 x 23.62 x 24.02 ProTek Wall-Mount Cabinet Solid Door - NEMA Type 4, 12
Description
ProTek Double-Hinged Cabinets protect wall-mounted equipment in harsh environments. This ProTek Double-Hinge Window Type 4 12, PTHW482424G2 item measures 48.54x23.62x24.02in. with a material of Steel colored Lt Gray.
Specifications
Brand Name | Hoffman | Sub Brand | ProTek® |
Item Name | Cabinet | Type | Double-Hinged |
Width | 23.62 in | Depth | 24.02 in |
Height | 48.54 in | NEMA Rating | 12 Indoor, Dust-Resistant |
Rack Units | 26 | Material | Steel |
Finish | Powder-Coated | Color | RAL 7035 Gray |
Standards | UL 508A Listed in File Number E61997, cUL Listed per CSA C22.2 No. 94 in File Number E619967, Type 4 and 12, Type 12, Solid Door, Type 4, 4X and 12, NEMA/EEMAC Type 4, 4X or 12, IEC 60529, IP66 or IP55 | Application | For Controls and Drives, Datacom and Telecom Equipment, Networking, Storage and Data Center |
UPC | 783510236465 |
Packages
1 - UNIT - 1 |